3-1/2 x 3 in. Copper Coupling
3-1/2 x 3 in. Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 800-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrot copper
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22, ASME B16.29
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3-1/2 in x 3 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 4-9/100 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 207
- Weight:
- 1.52 lb