This product requires certification to purchase.

3-1/2 x 5/8 in. Stainless Steel Studding Double Hex Nut

You last purchased this on
 

3-1/2 x 5/8 in. Stainless Steel Studding Double Hex Nut

  • Fast #
  • Part #BA193B8SBDHNE
  • Item #4279179
3.6 out of 5 Customer Rating
You last purchased this on
 

3-1/2 x 5/8 in. Stainless Steel Studding Double Hex Nut

  • Fast #
  • Part #BA193B8SBDHNE
  • Item #4279179
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B8
Drive Type:
Hex
Grade:
B8
Length:
3-1/2 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
5/8 in
Thread Length:
3-1/2
Thread Size:
5/8 in