This product requires certification to purchase.

3-1/4 in. 45 Degree Duct Elbow

You last purchased this on
 

3-1/4 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4V31410
  • Item #3688319
  • Manufacturer Part #SX230310
5 out of 5 Customer Rating
You last purchased this on
 

3-1/4 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4V31410
  • Item #3688319
  • Manufacturer Part #SX230310
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Wall stack vertical 45° angle
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Height:
3-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
10 in