3-1/4 in. 90 Degree Duct Elbow
3-1/4 in. 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wall stack vertical elbow
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Height:
- 3-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 10 in