This product requires certification to purchase.

3-1/4 in. Stainless Steel Hex Bolt with Nut

You last purchased this on
 

3-1/4 in. Stainless Steel Hex Bolt with Nut

  • Fast #
  • Part #R6252A307B
  • Item #4376820
  • Manufacturer Part #6252A307B
3.7 out of 5 Customer Rating
You last purchased this on
 

3-1/4 in. Stainless Steel Hex Bolt with Nut

  • Fast #
  • Part #R6252A307B
  • Item #4376820
  • Manufacturer Part #6252A307B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-307B
Length:
3-1/4 in
Material:
Stainless Steel
Screw Head:
Hex Head
Width:
5/8 in