This product requires certification to purchase.

3-1/4 x 10 x 6 in. 90 Degree Boot

You last purchased this on
 

3-1/4 x 10 x 6 in. 90 Degree Boot

  • Fast #
  • Part #SHMOTKBM10U
  • Item #4526025
  • Manufacturer Part #OTK-310
3.1 out of 5 Customer Rating
You last purchased this on
 

3-1/4 x 10 x 6 in. 90 Degree Boot

  • Fast #
  • Part #SHMOTKBM10U
  • Item #4526025
  • Manufacturer Part #OTK-310
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
6 in
Length:
3-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in