This product requires certification to purchase.

3-1/4 x 10 x 60 in. Galvanized Steel Duct Wall Stack

You last purchased this on
 

3-1/4 x 10 x 60 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMWS31410S
  • Item #3081082
  • Manufacturer Part #SK01310060
4.9 out of 5 Customer Rating
You last purchased this on
 

3-1/4 x 10 x 60 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMWS31410S
  • Item #3081082
  • Manufacturer Part #SK01310060
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Wall stack
  • Two piece design with notched locking tabs
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
28 ga
Height:
3-1/4 in
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
10 in