This product requires certification to purchase.

3-1/4 x 12 x 7 in. Galvanized Steel End Boot

You last purchased this on
 

3-1/4 x 12 x 7 in. Galvanized Steel End Boot

  • Fast #
  • Part #SHMESB31412W
  • Item #3081203
  • Manufacturer Part #SB103127
5 out of 5 Customer Rating
You last purchased this on
 

3-1/4 x 12 x 7 in. Galvanized Steel End Boot

  • Fast #
  • Part #SHMESB31412W
  • Item #3081203
  • Manufacturer Part #SB103127
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall stack end register boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
7 in
Gauge (metal):
30 ga
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Register Boot Opening:
3-1/4 in x 12 in
Width:
3-1/4 in