3-1/4 x 10 in. 26 ga 45 Degree Duct Elbow
3-1/4 x 10 in. 26 ga 45 Degree Duct Elbow
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Elbow Type:
- Riser
- Duct Size:
- 3-1/4 in x 10 in
- Elbow Degree:
- 45 DD
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 3-1/4 in