This product requires certification to purchase.

3-1/4 x 12 x 12 in. Galvanized Steel Duct Wall Stack

You last purchased this on
 

3-1/4 x 12 x 12 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMSH12U31412
  • Item #3080644
  • Manufacturer Part #SX71312612
4.2 out of 5 Customer Rating
You last purchased this on
 

3-1/4 x 12 x 12 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMSH12U31412
  • Item #3080644
  • Manufacturer Part #SX71312612
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Long throat stackhead with ears
  • Ears to facilitate installation against studs
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Height:
3-1/4 in
Length:
12 in
Material:
Steel
Product Type:
Stack Head
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
12 in