This product requires certification to purchase.

3 - 4 in. PVC Septic Vent Cap

You last purchased this on
 

3 - 4 in. PVC Septic Vent Cap

You last purchased this on
 

3 - 4 in. PVC Septic Vent Cap

  • Fast #
  • Part #I133070W
  • Item #4156040
  • Manufacturer Part #133070W
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing