3 hp Booster Pump with Stainless Steel Impeller
3 hp Booster Pump with Stainless Steel Impeller
Product Details
Product Details
- Cast iron casing
- Carbon Ceramic w/ Buna-N Mechanical Seals
- Stainless steel impeller
- These pumps are ideal for use around the plant for pressure washing, boosting pressure to a sprinkler system and for back up fire protection
- Because the units are self priming, you can pull water from a cistern, a river, lake or most anywhere water is available
Specifications
- AMP:
- 8, 4
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 95 gpm
- Height:
- 9-1/10 in
- Horsepower:
- 3 hp
- Impeller:
- Stainless Steel
- Length:
- 19-4/5 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 130
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- AC
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Self-priming
- Pump Motor Type:
- TEFC
- Pump Phase:
- 3
- Pump Stage:
- 1
- UL Listed:
- No
- Volts:
- 230/460V
- Width:
- 9-3/10 in