4 oz. Lubricant
4 oz. Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ergonomically shaped bottle is easy to use, its on and off twist tip will help you avoid unwanted spills and its clear product fill indicator will tell you when you're running low
- Squeeze bottle design offers control over the amount of lubricant dispensed. Size is ideal for automotive, marine, home, and shop use
- Use to lubricate moving parts, penetrate rust, clean and protect tools, and much more
- Since 1894 this versatile multi-purpose drip oil has been a trusted tool used by professional tradesmen and do-it-yourselfers
- The 3-IN-ONE Telescoping Marksman Spout can extend 6 inches when precise control is required. Fits into hard-to-reach places and delivers oil precisely where it's needed - and nowhere else
Documents
Specifications
- ANSI:
- ANSI Z88.2
- Application:
- Bolts, Chains, Chairs, Hinges, Multi-purpose, Nuts
- Brand Model Compatibility:
- 3-IN-ONE 10138
- CARB OTC LEED Compliant:
- Yes
- Color Finish Name:
- Clear Amber
- Depth:
- 87/100 in
- Height:
- 5-1/2 in
- Material:
- Liquid
- NSF:
- NSF H2 135354
- NSF Certified:
- Yes
- Product Type:
- Lubricant
- Size:
- 4 oz
- Width:
- 2-1/4 in