3 in. x 10 ft. x 3-1/8 in. 400F Domestic UNS C12200 Copper Hard DWV Tubing
3 in. x 10 ft. x 3-1/8 in. 400F Domestic UNS C12200 Copper Hard DWV Tubing
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 280-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use in plumbing, mechanical, and DWV applications
- Made to meet ASTM standards B88 and B306
- Meets NSF 61G
- Made in the USA
Specifications
- ANSI:
- ANSI 61, ANSI 61 Annex G, ANSI B31
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-88
- Application:
- DWV, Mechanical, Plumbing, Potable Water
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 3-1/8 in
- End Connection 1:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Copper
- Material Type:
- UNS C12200
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Temperature Rating:
- 400
- Wall Thickness:
- 0.045 in