3 in. x 20 ft. Type K Soft Copper Tube
3 in. x 20 ft. Type K Soft Copper Tube
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 80 Lift: 160-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Nominal soft Type K standard copper tube
- Fire suppression system rated
- NSF approved
- Meets applicable ASTM standards B-88
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM B-88
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 3-1/8 in
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Copper
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- PipeTubing Size:
- 3 in
- Wall Thickness:
- 0.109 in