3 in. 300# CS A105 RF Blind Flange Forged Steel Raised Face
3 in. 300# CS A105 RF Blind Flange Forged Steel Raised Face
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Blind
- Material:
- Carbon Steel
- Pressure Class:
- 300#