This product requires certification to purchase.

3 in. Butt Weld 316L Stainless Steel Stub End

You last purchased this on
 

3 in. Butt Weld 316L Stainless Steel Stub End

  • Fast #
  • Part #ISF38PM
  • Item #1840953
3.7 out of 5 Customer Rating
You last purchased this on
 

3 in. Butt Weld 316L Stainless Steel Stub End

  • Fast #
  • Part #ISF38PM
  • Item #1840953
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Stub End
Material:
Stainless Steel
Material Type:
316L
Origin:
Global