This product requires certification to purchase.

3 in. Buttweld 304 Stainless Steel 90 Degree Short Elbow

You last purchased this on
 
FNW®

3 in. Buttweld 304 Stainless Steel 90 Degree Short Elbow

  • Fast #
  • Part #FNW2WCL74M
  • Item #4830854
  • Manufacturer Part #G2WCL74M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3 in. Buttweld 304 Stainless Steel 90 Degree Short Elbow

  • Fast #
  • Part #FNW2WCL74M
  • Item #4830854
  • Manufacturer Part #G2WCL74M
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 2WCL - WELD SHORT 90 DEGREE ELBOW - 32RA ID, 32RA OD - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
  • WELD END 90° ELBOW
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Requires Certification

Documents


Specifications

Application:
Food and Beverage
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow, Short Radius
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No