This product requires certification to purchase.

3 in. Cast Copper DWV 90° Elbow

You last purchased this on
 

3 in. Cast Copper DWV 90° Elbow

  • Fast #
  • Part #CCDWV9M
  • Item #2048647
  • Manufacturer Part #E055550
4.8 out of 5 Customer Rating
You last purchased this on
 

3 in. Cast Copper DWV 90° Elbow

  • Fast #
  • Part #CCDWV9M
  • Item #2048647
  • Manufacturer Part #E055550
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Cast Copper DWV
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No