This product requires certification to purchase.

3 in. Clamp 304 Stainless Steel Hose Coupling

You last purchased this on
 
FNW®

3 in. Clamp 304 Stainless Steel Hose Coupling

  • Fast #
  • Part #FNW14MPHT74M
  • Item #4830416
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3 in. Clamp 304 Stainless Steel Hose Coupling

  • Fast #
  • Part #FNW14MPHT74M
  • Item #4830416
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
0.92 lb