This product requires certification to purchase.

3 in. Clamp 316L Stainless Steel 45 Degree Elbow

You last purchased this on
 
FNW®

3 in. Clamp 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #FNW2KMP76M
  • Item #4831298
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3 in. Clamp 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #FNW2KMP76M
  • Item #4831298
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 2KMP - CLAMP 45 DEGREE ELBOW - 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP END 45° ELBOW
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
UL Listed:
No