3 in. Copper DWV 22-1/2° Elbow
3 in. Copper DWV 22-1/2° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 20 Pallet: 640-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrot copper
- DWV
Specifications
- ANSI:
- ANSI B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Wrot Copper DWV
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov