This product requires certification to purchase.

3 in. Copper DWV 90° Street Elbow

You last purchased this on
 

3 in. Copper DWV 90° Street Elbow

  • Fast #
  • Part #CDWVS9M
  • Item #29710
  • Manufacturer Part #H058200
5 out of 5 Customer Rating
You last purchased this on
 

3 in. Copper DWV 90° Street Elbow

  • Fast #
  • Part #CDWVS9M
  • Item #29710
  • Manufacturer Part #H058200
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Wrot copper
  • End Connections: FTG x Sweat
  • DWV
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.29
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper DWV
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No