3 in. Copper DWV Spigot Soil Pipe Adapter
3 in. Copper DWV Spigot Soil Pipe Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 640-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Lightweight, strong and corrosion resistant
- Biostatic and inhibits bacterial growth on its surface
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Subassemblies are easy to prefabricate and can be handled without fear of damage
- Cost effective and easy to install
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Spigot
- End Connections:
- Female Sweat x Spigot
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Soil Pipe Adapter
- Material:
- Wrot Copper DWV
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov