3 in. Copper x No-Hub DWV Cast-C Soil Adapter
3 in. Copper x No-Hub DWV Cast-C Soil Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- DWV
- Cast copper
Specifications
- ASME:
- ASME B16.22
- End Connection 1:
- Sweat
- End Connection 2:
- No Hub
- End Connections:
- Sweat x No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- DWV, Straight
- Material:
- Cast Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov