This product requires certification to purchase.

3 in. CPVC Schedule 80 FPT Cap

You last purchased this on
 

3 in. CPVC Schedule 80 FPT Cap

  • Fast #
  • Part #CP80TCAPM
  • Item #447525
  • Manufacturer Part #059128
3.6 out of 5 Customer Rating
You last purchased this on
 

3 in. CPVC Schedule 80 FPT Cap

  • Fast #
  • Part #CP80TCAPM
  • Item #447525
  • Manufacturer Part #059128
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1170
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Xirtec Cap Fpt
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Threaded
  • Schedule: 80
  • Requires Certification

Specifications

ASTM:
ASTM F-437
Application:
Waterworks, Semiconductor, Pharmaceutical, Waste
Clean Bagged:
No
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
11400 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80