This product requires certification to purchase.

3 in. CPVC Socket Check Valve

You last purchased this on
 

3 in. CPVC Socket Check Valve

  • Fast #
  • Part #S2232030C
  • Item #3415859
  • Manufacturer Part #2232-030C
5 out of 5 Customer Rating
You last purchased this on
 

3 in. CPVC Socket Check Valve

  • Fast #
  • Part #S2232030C
  • Item #3415859
  • Manufacturer Part #2232-030C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chemical & corrosion resistant PVC or CPVC construction
  • Strong, buttress thread union nuts
  • Fully serviceable, replaceable components
  • Uses standard O-ring seat
  • EPDM or FKM O-rings
  • Suitable for either horizontal or vertical installations
  • Assembled with silicone-free, water soluble lubricant
  • Manufactured to ASTM F 1970
  • EPDM valves NSF® certified for potable water use
  • Suitable for vacuum service
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Height:
7-3/8 in
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
11-7/8 in
Material:
Plastic, Rubber
Material Type:
CPVC, FKM
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Schedule Class:
80
UL Listed:
No
Valve Body Material:
CPVC
Valve Body Style:
Ball
Valve Bonnet Type:
Union
Valve Seat Material:
FKM
Valve Size:
3 in
Valve Type:
Ball Check Valve
Weight:
12.67 lb