3 in. Grooved Copper Steel Flange Adapter
3 in. Grooved Copper Steel Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For Commercial, Institutional or Industrial Applications
- Made in USA
- 150/125 Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
- Working pressure up to 450 psi
- Service temperature range: -66° F to 272° F
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.5
- Clean Bagged:
- No
- Coating:
- Powder Coated
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Flange Adapter
- IAPMO Listed:
- No
- Material:
- Copper
- Maximum Temperature:
- 272
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No