3 in. Hub and DWV PVC Coupling
3 in. Hub and DWV PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 60-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3311, ASTM F-1866, ASTM D-1784
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov