3 in. Hub Straight PVC Type-I Expansion Joint
3 in. Hub Straight PVC Type-I Expansion Joint
Package Quantity Info:
Each: 1 Case: 15 Pallet: 480-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Type I expansion joints allows up to 3 in (7.6cm) of travel
- Type II expansion joints allows up to 8 in. (20.3cm) of travel
- Flow direction and proper degree of extension indicate on expansion joint
- Removes stress caused by thermal expansion or contraction, which could cause premature failure of the plumbing system
- Made with durable ABS or PVC
- Easy solvent weld installation, eliminates the need for steel clamps that could pull apart
- Reliable and maintenance free
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Expansion Joint
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 14.5 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov