3 in. Hub x FPT Straight, DWV and Test Schedule 30 PVC Tee with Plug
3 in. Hub x FPT Straight, DWV and Test Schedule 30 PVC Tee with Plug
Package Quantity Info:
Each: 1 Case: 10 Pallet: 490-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- Smooth walls prevent scaling and provide for free flow
- Meets ASTM standard D3311
- Meets ASTM standard D2665
Specifications
- ASTM:
- ASTM D-2949
- Application:
- DWV Systems
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- FPT
- End Connections:
- Hub x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 30