This product requires certification to purchase.

3 in. IPS 150# 267 psi Stainless Steel Back-Up Ring

You last purchased this on
 

3 in. IPS 150# 267 psi Stainless Steel Back-Up Ring

  • Fast #
  • Part #ISS316SDR703
  • Item #1840728
  • Manufacturer Part #SS316-SDR7-03
3.7 out of 5 Customer Rating
You last purchased this on
 

3 in. IPS 150# 267 psi Stainless Steel Back-Up Ring

  • Fast #
  • Part #ISS316SDR703
  • Item #1840728
  • Manufacturer Part #SS316-SDR7-03
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-316
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure Class:
150#
Schedule Class:
SDR 7
UL Listed:
No