This product requires certification to purchase.

3 in. No Hub 90 Degree Cast Iron Short Sweep 1/4 Bend

You last purchased this on
 

3 in. No Hub 90 Degree Cast Iron Short Sweep 1/4 Bend

  • Fast #
  • Part #NHSSM
  • Item #1667
  • Manufacturer Part #NH 00016 0800
5 out of 5 Customer Rating
You last purchased this on
 

3 in. No Hub 90 Degree Cast Iron Short Sweep 1/4 Bend

  • Fast #
  • Part #NHSSM
  • Item #1667
  • Manufacturer Part #NH 00016 0800
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 140 Pallet: 280
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Elbow Degree:
90 DD
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
NH 16
NSF Certified:
Yes
Origin:
Domestic