3 x 3 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple
3 x 3 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Galvanized
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple, Welded
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No