This product requires certification to purchase.

3 in. PVC DWV 90° Double Elbow

You last purchased this on
 

3 in. PVC DWV 90° Double Elbow

You last purchased this on
 

3 in. PVC DWV 90° Double Elbow

  • Fast #
  • Part #PDWVD9M
  • Item #12209
  • Manufacturer Part #PVC 00327 1000
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Double Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #CPAWCOPK
Item #2484454
4.8 out of 5 Customer Rating
Requires Certification
Part #PDWVMHSTXP
Item #3698096
5 out of 5 Customer Rating
Requires Certification
Part #PDWVDSTKKJJ
Item #37231
4.7 out of 5 Customer Rating
Requires Certification
Part #CPAWCOMBYP
Item #2484408
3.7 out of 5 Customer Rating
Requires Certification
Part #CPAWCOMBYPPK
Item #2484372
3.7 out of 5 Customer Rating
Requires Certification
Part #PDWVCOMBM
Item #48059
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PDWVLS9K
Item #9213881
5 out of 5 Customer Rating
Requires Certification
Part #N27NCUV4511125MM
Item #9257775
3.9 out of 5 Customer Rating
Requires Certification
Part #N27NGTF2012NPT
Item #8919748
4.3 out of 5 Customer Rating
Requires Certification
Part #DIV701028
Item #3184103
5 out of 5 Customer Rating
Requires Certification
Part #PDWVMHH910
Item #2051727
3.1 out of 5 Customer Rating
Requires Certification
Part #MUL274020
Item #7190645
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing