This product requires certification to purchase.

3 in. PVC DWV Fitting Cleanout (Without Plug)

You last purchased this on
 

3 in. PVC DWV Fitting Cleanout (Without Plug)

You last purchased this on
 

3 in. PVC DWV Fitting Cleanout (Without Plug)

  • Fast #
  • Part #PDWVFCOAM
  • Item #36354
  • Manufacturer Part #PVC 00105 1000
3.2 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 32 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure Applications
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Adapter
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #PDWVCOPP
Item #4560
3.8 out of 5 Customer Rating
Requires Certification
Part #PDWVYM
Item #2490
3.8 out of 5 Customer Rating
Requires Certification
Part #PDWVSTK
Item #34995
3.1 out of 5 Customer Rating
Requires Certification
Part #PDWVYMMK
Item #43998
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWVDSTKKJJ
Item #37231
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWVPTK
Item #41222
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NGSF0190110125SS
Item #8921569
4.7 out of 5 Customer Rating
Requires Certification
Part #MUL340952
Item #8702349
4 out of 5 Customer Rating
Requires Certification
Part #PDWVSACIP
Item #19564
4.6 out of 5 Customer Rating
Requires Certification
Part #N27NRFM11632NPT
Item #8922258
3.3 out of 5 Customer Rating
Requires Certification
Part #CP80MAF
Item #88484
5 out of 5 Customer Rating
Requires Certification
Part #JPI011224SUS
Item #2252930
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing