This product requires certification to purchase.

3 in. PVC DWV Sanitary Tee

You last purchased this on
 

3 in. PVC DWV Sanitary Tee

  • Fast #
  • Part #IPDWVSTM
  • Item #1811494
4.5 out of 5 Customer Rating
You last purchased this on
 

3 in. PVC DWV Sanitary Tee

  • Fast #
  • Part #IPDWVSTM
  • Item #1811494
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Double Sanitary Tee
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Global