This product requires certification to purchase.

3 in. PVC DWV Sanitary Tee with 2 in. Right & Left Side Inlets

You last purchased this on
 

3 in. PVC DWV Sanitary Tee with 2 in. Right & Left Side Inlets

  • Fast #
  • Part #PDWVSTDSIMMMKK
  • Item #12942
  • Manufacturer Part #PVC 00418 0800
3.9 out of 5 Customer Rating
You last purchased this on
 

3 in. PVC DWV Sanitary Tee with 2 in. Right & Left Side Inlets

  • Fast #
  • Part #PDWVSTDSIMMMKK
  • Item #12942
  • Manufacturer Part #PVC 00418 0800
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 245
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Lightweight, easy to install
  • Part of the TrueFit® system
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV Systems
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Size 4:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40