3 in. PVC Schedule 80 90° Elbow
3 in. PVC Schedule 80 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 400-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Pressure
- Clean Bagged:
- No
- Color Finish Name:
- Dark Grey
- Elbow Degree:
- 90 DD
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No