3 in. PVC Schedule 80 Threaded Coupling
3 in. PVC Schedule 80 Threaded Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 720-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- SCH 80 PVC
- End Connections: Socket, Socket
- Coupling design: Common
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- ASTM Specifications: ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
- NSF/ANSI Standard 14 and Standard 61 compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
- Application:
- Pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 185 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- Weight:
- 1.09 lb