3 in. Sch. 10 SS 304L A312 Pipe Seamless
3 in. Sch. 10 SS 304L A312 Pipe Seamless
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- Application:
- Fire Protection
- Coating:
- Galvanized, Stainless
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3 in
- Schedule Class:
- 10
- UL Listed:
- No