3 in. Sch. 40 SS 304L A312 Welded Pipe
3 in. Sch. 40 SS 304L A312 Welded Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Lift: 260-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: stainless steel
- Material Type: 304L
- Schedule: 40
- ASTM Spec: ASTM A-312
- Import
- Length: SRL
Documents
Specifications
- ASTM:
- ASTM A-312
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized, Stainless
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 3 in
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.216 in
- Weight:
- 7.65 lb