3 in. Sch. 5 SS 304L A312 Welded Pipe
3 in. Sch. 5 SS 304L A312 Welded Pipe
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 336-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: stainless steel
- Material Type: 304L
- Schedule: 5
- ASTM Spec: ASTM A-312
- Domestic
- Length: SRL
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 3 in
- Schedule Class:
- 5
- UL Listed:
- No