3 in. Sch. 80 Galvanized A53A Pipe SRL Beveled Single Random Length Welded Carbon Steel (Domestic)
3 in. Sch. 80 Galvanized A53A Pipe SRL Beveled Single Random Length Welded Carbon Steel (Domestic)
Package Quantity Info:
FT: 1 ST: 21-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- A
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Schedule Class:
- 80