This product requires certification to purchase.

3 in. Sch. 80 SS 304L A312 Welded Pipe

You last purchased this on
 

3 in. Sch. 80 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP84LM
  • Item #2438982
3.3 out of 5 Customer Rating
You last purchased this on
 

3 in. Sch. 80 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP84LM
  • Item #2438982
3.3 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
3 in
Schedule Class:
80