3 in. Schedule 10 Stainless Steel Stub End
3 in. Schedule 10 Stainless Steel Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-20
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-43 Type A
- Material:
- Stainless Steel
- NSF Certified:
- No
- Schedule Class:
- 10