This product requires certification to purchase.

3 in. Slip 316L Stainless Steel Slip On Flange

You last purchased this on
 

3 in. Slip 316L Stainless Steel Slip On Flange

  • Fast #
  • Part #DS6LCAFRIPSM
  • Item #252009
3.7 out of 5 Customer Rating
You last purchased this on
 

3 in. Slip 316L Stainless Steel Slip On Flange

  • Fast #
  • Part #DS6LCAFRIPSM
  • Item #252009
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Flange Type:
Slip On
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic