This product requires certification to purchase.

3 in. Slip-On 150# 304L Stainless Steel Raised Face Flange

You last purchased this on
 

3 in. Slip-On 150# 304L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS4LRFSOFME
  • Item #4277299
4.7 out of 5 Customer Rating
You last purchased this on
 

3 in. Slip-On 150# 304L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS4LRFSOFME
  • Item #4277299
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flange Type:
Raised Face
Material:
Stainless Steel
Material Type:
304L
Pressure Class:
150#