This product requires certification to purchase.

3 in. Slip x Flanged Carbon Steel Flange

You last purchased this on
 

3 in. Slip x Flanged Carbon Steel Flange

  • Fast #
  • Part #ASK39PSOM
  • Item #1821058
  • Manufacturer Part #SK-39-PSO
4.2 out of 5 Customer Rating
You last purchased this on
 

3 in. Slip x Flanged Carbon Steel Flange

  • Fast #
  • Part #ASK39PSOM
  • Item #1821058
  • Manufacturer Part #SK-39-PSO
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • An economical light-weight backing flange for use with slip-on type stub ends
  • Tapered face on the flange improves visibility during gasket alignment
  • Cast in commercial quality steel or machined from ASTM A 36 plate
  • Cast or drilled hole patterns per ANSI B16.1, class 125 (identical to ANSI B16.5, class 150)
  • Coated with red oxide primer
  • Galvanized, epoxy and other coatings are also available
  • Normally used with Alaskan slip-on stub ends SK-36-SO, SK-36-PSO, SK-38-SO, SK-38-PSO
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-36
Clean Bagged:
No
Coating:
Red Oxide Primer
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Flange Type:
Backup
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
125#
UL Listed:
No
Weight:
4.3 lb