3 in. Socket Schedule 80 CPVC 90 Degree Elbow
3 in. Socket Schedule 80 CPVC 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 320-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Xirtec 90° Elbow Soc x Soc
- Manufacturer may vary by location
- Material Type: CPVC
- Connection: Slip on
- Schedule: 80
Specifications
- ASTM:
- ASTM F-441
- Application:
- Chemical, Pharmaceutical, Semiconductor, Waterworks
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80